Gas sampling bags, Tedlar®
Gas sampling bags, 2-in-1 PP valve, 1 L, 178×178 mm
Catalog # 24633.
Supplier: Merck
Jump to:
Product Details & Documents
The unique valve and seam-sealing process ensure that these bags are sturdy and virtually leak-proof, even under the most demanding sampling and shipping conditions.
- Valve consistently achieves a positive open or closed setting
- 2 mil DuPont Tedlar material is used for superior inertness and impermeability
- Patented polypropylene 2-in-1 valve has a unique push-pull function which allows the operating of bag’s valve effectively with one hand, while preparing a connection or withdrawing an aliquot with the other hand
Specifications
- Capacity:1 L
- Description:Gas sampling bags, 2-in-1 PP valve
- Seq:01
- W×L:178×178 mm



