8-[N-(2-DIPHENYLMETHOXYETHYL)-N,N-DIMETH 1 * 100 mg
Catalog # PROOMM0599.03
Supplier: LGC Standards PROMOCHEM
8-[N-(2-DIPHENYLMETHOXYETHYL)-N,N-DIMETH 1 * 100 mg
Catalog # PROOMM0599.03
Supplier: LGC Standards PROMOCHEM
Frequently Bought Together
Pyrogallol for synthesis, Sigma-Aldrich®
Supplier: Merck
Ethyl acetate anhydrous, 99.8 % 1 * 2 L
Supplier: Merck
1,2,3,4-Tetrahydronaphthalene for synthesis, Sigma-Aldrich®
Supplier: Merck
Ethylenediamine 99%
Supplier: Thermo Fisher Scientific
Acetonitrile 99.9%, ECD tested for residue analysis
Supplier: Thermo Fisher Scientific
Dibutyl ether, extra dry 99+%, AcroSeal®
Supplier: Thermo Fisher Scientific
Acetonitrile ≥99.5% ACS
Supplier: Thermo Fisher Scientific
2,2,4-Trimethylpentane ≥99% (by GC), CHROMASOLV™ for pesticide residue analysis, Riedel-de Haën™
Supplier: Honeywell Chemicals
Xylene (mixture of isomers) ≥98%, liquid
Supplier: PanReac AppliChem
tert-Butyl methyl ether ≥99.0%, AnalaR NORMAPUR® ACS
Supplier: VWR Chemicals