Reversed phase HPLC columns, PRP-h5
Analytical guard column starter kit (1 holder, 2 cartridges), Guard column, PRP-h5, Stainless steel, 10 µm, 2,10 mm, 20 mm
Catalog # 554-1395
Supplier: HAMILTON BONADUZ
Jump to:
Product Details & Documents
PRP-h5 polimeric reversed phase columns are ideal for applications that require a high degree of column-to-column and batch to batch consistency (quality assurance, clinical trials). Unlike C8 or C18 columns, PRP-h5 has no stationary phase coating. The integral reversed phase characteristics of the PRP-h5 column eliminate the need for special coating techniques. Since there is no stationary phase to hydrolyse, the column maintains its performance characteristics longer than many C8 or C18 columns. PRP-h5 columns are packed with a poly(styrene-divinylbenzene) material.
- Excellent durability (stable to any concentration of water or organic solvent)
- Lower back pressure operation compared to other polymer HPLC columns
- Highly cross-linked to prevent shrinkage or swelling
Pore size: 100 Å
Specifications
- Column Format:Guard column
- Ø int.:2,10 mm
- Particle Size:10 µm
- Description:Analytical guard column starter kit (1 holder, 2 cartridges)
- Length:20 mm
- Seq:09
- Column hardware:Stainless steel
- Phase:PRP-h5



