Order Entry
Italy
Orders LinkContactUsLinkComponent
 

Rotary evaporating flasks

100 ml, 29/32 NS, 107 mm
Catalog # 201-2374
Supplier:   SciLabware
Rotary evaporating flasks
Catalog # 201-2374
Supplier:  SciLabware
Rotary evaporating flasks
Rotary evaporating flasks

100 ml, 29/32 NS, 107 mm

Price
46,70 €
Log in for availability
1 * 1 pezzi
Product Details & Documents

PYREX®, borosilicate glass.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

Ideal for use with rotary evaporators. Large surface area for rapid evaporation. Robust heavy wall construction for added strength. Florentine shape allows easy removal of solid residues.

Specifications
  • Socket size:
    29/32 NS
  • Capacity:
    100 ml
  • Seq:
    02
  • Total height:
    107 mm