Stirrer guides
Stirrer guide, GTS-vacuum-stirrer, with PTFE-insert, —, 10,01 mm
Catalog # WITG1.468.004
Supplier: witeg Labortechnik
Jump to:
Product Details & Documents
Stirrer guides are of different types.
With fused-on stirrer bearing.
GTS-vacuum-stirrer, with PTFE-insert and interchangeable PTFE-vacuum-seal, screw cap GL 25.
With PP-insert, 8 mm Ø and screw cap GL 25, made of melamine.
With cooling jacket and PTFE-insert, with interchangeable PTFE-vacuum seal and screw cap GL 25, made of melamine.
Specifications
- NS:—
- Description:Stirrer guide, GTS-vacuum-stirrer, with PTFE-insert
- Seq:02
- Shaft Ø:10,01 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



