Order Entry
Italy
Orders LinkContactUsLinkComponent
Automatic burettes, Sofnol

Automatic burettes, Sofnol

20 ml, 0,1 ml, 0,01 ± ml
Catalog # 612-2906
Supplier:   SciLabware
Automatic burettes, Sofnol
Catalog # 612-2906
Supplier:  SciLabware
Automatic burettes, Sofnol
Automatic burettes, Sofnol

20 ml, 0,1 ml, 0,01 ± ml

Price
668,00 €
Log in for availability
1 * 5 pezzi
Product Details & Documents

Borosilicate glass.

  • Rotaflo® PTFE stopcock for grease-free performance and fine drop-wise control
  • Graduations in white enamel
  • Automatic zeroing and easy filling

Ordering information: Burettes and bottles must be ordered separately.

Specifications
  • Capacity:
    20 ml
  • Division:
    0,1 ml
  • Tolerance:
    0,01 ± ml
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Spare reservoir bottle, 1000 ml, ØxH: 95x195 mm
    Spare reservoir bottle, 1000 ml, ØxH: 95x195 mm
    612-2909
    Log in for availability
    1 * 1 pezzi - 30,40 €

Product Information

  • Catalog #
    Availability
    Price
  • Spare reservoir bottle, 500 ml, ØxH: 75x160 mm
    Spare reservoir bottle, 500 ml, ØxH: 75x160 mm
    612-2908
    Log in for availability
    1 * 1 pezzi - 19,40 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.