WHEATON® Sample Vials in Lab File®
Sample vials in Lab File™ with caps attached, 8,00 ml, 17×63 mm, ambra, Yes, Solid top, nero, PTFE/14B rubber
Catalog # WHEAW224684
Supplier: DWK Life Sciences
Jump to:
Product Details & Documents
Clear vials made from low extractable borosilicate glass, amber vials made from borosilicate glass.
- Sample vials with caps attached to vial help maintain cleanliness
- Lab File® with partitioned trays provides an easy way to inventory samples or to store empty vials
- Clear vials conform to ASTM E438 Type I, Class A and USP Type I requirements
- Amber vials conform to USP Type I requirements for light transmission to protect light-sensitive products
- 14B rubber lined black phenolic screw cap for aqueous samples
Specifications
- Tappo incluso:Yes
- Ø×A:17×63 mm
- Setto:PTFE/14B rubber
- Capacità:8,00 ml
- Colore:ambra
- Descrizione:Sample vials in Lab File™ with caps attached
- Seq:13
- Tipologia tappo:Solid top
- Colore tappo:nero



