Zorbax C8, HPLC Columns
C8, 70 Å, 5 µm, 4,60 mm, 150 mm
Catalog # ZC8-150A
Supplier: Avantor
Jump to:
Product Details & Documents
Zorbax spherical particles are manufactured from small extremely uniform colloidal silica micro beads which are agglutinated in a Du Pont patented organic polymerisation process. The organic polymer is removed by a controlled sintering process to yield mechanically stable silica particles.
- Spherical porous silica
- Narrow particles and pore size distribution
- Robust with good batch to batch reproducibility
: Other dimensions columns and guard cartridges are available on request.
Specifications
- Ø int.:4,60 mm
- Particle Size:5 µm
- Pore size:70 Å
- Length:150 mm
- Seq:13
- Phase:C8
- Carbon load:12%
- Cat. No.:ZC8-150A
- Environmental certification:ISO 14001:2015 (530840 UM15)
- Endcapped:Yes
- Surface area:330 m²/g
- Environmentally Preferable:Low Manufacturing Impact



