Spring tubing clips, SAMCO
12 mm
Catalog # MURRL150/02
Supplier: MURRAY S
Jump to:
Product Details & Documents
These spring tubing clips are made from chemical and stain resistant acetal copolymer and stainless steel.
- Operates with parallel action to provide optimum closure of rubber and flexible PVC tubing
- Size 8 accepts tubing up to 8 mm outside diameter
- Size 12 accepts tubing up to 12 mm outside diameter
Specifications
- Spanning width:12 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



