Spring tubing clips, SAMCO
8 mm
Catalog # MURRL150/01
Supplier: MURRAY S
Jump to:
Product Details & Documents
These spring tubing clips are made from chemical and stain resistant acetal copolymer and stainless steel.
- Operates with parallel action to provide optimum closure of rubber and flexible PVC tubing
- Size 8 accepts tubing up to 8 mm outside diameter
- Size 12 accepts tubing up to 12 mm outside diameter
Specifications
- Spanning width:8 mm



