Test tubes, without rim, light wall
125 mm, 16 mm, 0,8 mm
Catalog # MURRG021/35
Supplier: MURRAY S
Jump to:
Product Details & Documents
Glass, clear.
- Excellent chemical resistance
- Good temperature resistance
Specifications
- Ext.Ø:16 mm
- Wall thickness:0,8 mm
- Length:125 mm



