Order Entry
Italy
Orders LinkContactUsLinkComponent
Desiccators

Desiccators

Vacuum, 200 DN, 160 mm, 269×365 mm, 269 mm
Catalog # 467-0031
Supplier:   SMITH SCIENTIFIC
Desiccators
Catalog # 467-0031
Supplier:  SMITH SCIENTIFIC
Desiccators
Desiccators

Vacuum, 200 DN, 160 mm, 269×365 mm, 269 mm

Price
688,00 €
Log in for availability
1 * 1 pezzi
Product Details & Documents

Simax borosilicate glass. Novus pattern, vacuum or knob lid type with tubular in centre of lid. Cover ground to fit.

  • Spare lids are available for these desiccators

Ordering information: Supplied with lid, removable stopcock (vacuum type only) and perforated ceramic disc.

Specifications
  • Ø int.:
    269 mm
  • Nominal size:
    200 DN
  • Type:
    Vacuum
  • Seq:
    003
  • Usable height:
    160 mm
  • Ø ext.×H:
    269×365 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.