Order Entry
Italy
Orders LinkContactUsLinkComponent
Erlenmeyer flasks, wide neck

Erlenmeyer flasks, wide neck

500 ml, 175 mm, 105 mm, 50 mm
Catalog # SMIT25/500
Supplier:   SMITH SCIENTIFIC
Erlenmeyer flasks, wide neck
Catalog # SMIT25/500
Supplier:  SMITH SCIENTIFIC
Erlenmeyer flasks, wide neck

500 ml, 175 mm, 105 mm, 50 mm

Price
15,30 €
Log in for availability
1 * 1 pezzi
Product Details & Documents

Borosilicate glass.

  • Excellent chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

With beaded rim and graduation.

Specifications
  • Ext.Ø:
    105 mm
  • Capacity:
    500 ml
  • Height:
    175 mm
  • Seq:
    04
  • Neck Ø ext.:
    50 mm