Order Entry
Italy
Orders LinkContactUsLinkComponent
 

Shell vials, WHEATON®

Shell vials, 1,00 ml, 8×40 mm, Glass, Clear, Yes, Snap plug, 8 mm
Catalog # WHEAW225244
Supplier:   DWK Life Sciences
Shell vials, WHEATON®
Catalog # WHEAW225244
Supplier:  DWK Life Sciences
Shell vials, WHEATON®
Shell vials, WHEATON®

Shell vials, 1,00 ml, 8×40 mm, Glass, Clear, Yes, Snap plug, 8 mm

Price
304,00 €
Log in for availability
1 * 1.000 pezzi
Product Details & Documents

These shell vials are made of borosilicate glass or PP.

PE snap plug caps feature a starburst top for easier needle penetration and are available in five colours.

Specifications
  • Cap included:
    Yes
  • Cap Size:
    8 mm
  • Ø×H:
    8×40 mm
  • Capacity:
    1,00 ml
  • Colour:
    Clear
  • Description:
    Shell vials
  • Material:
    Glass
  • Seq:
    01
  • Cap type:
    Snap plug