Tappi, in PPCO, profilo basso, 11 mm
porpora, 11 mm, -
Catalog # 215-1654
Supplier: Thermo Fisher Scientific
Tappi, in PPCO, profilo basso, 11 mm
Catalog # 215-1654
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
Identify samples quickly with low profile closures for micro packaging vials. Polypropylene polymer closures are ready to use.
- RNase/DNase free (only sterile closures), non-cytotoxic and non-pyrogenic
Certifications: Manufactured in compliance with ISO 13485:2003 quality requirements. Micro packaging vials and closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
Packaging: Closures are bulk packed without vials, 500 per inner bag, 1000 per case.
Specifications
- Dimensione tappo:11 mm
- Sterili:-
- Seq:15
- Colore tappo:porpora
- Cat. No.:215-1654
- Environmentally Preferable:Produzione a basso impatto
- Certificazione ambientale:NAR Certificate of Retirement



