Order Entry
Italy
Orders LinkContactUsLinkComponent
Rods, AR-Glas®

Rods, AR-Glas®

16±0,35 mm, 1500 mm
Catalog # SCOR1028141
Supplier:   Schott AG
Rods, AR-Glas®
Catalog # SCOR1028141
Supplier:  Schott AG
Rods, AR-Glas®

16±0,35 mm, 1500 mm

Price
194,00 €
Log in for availability
1 * 15,1 kg
Product Details & Documents

Made of AR®-Glas.

  • Soft glass is acid-resistant
  • Has high thermal expansion for pressure melting and for fusing with platinum or dumet and other alloys
Specifications
  • Ext.Ø:
    16±0,35 mm
  • Length:
    1500 mm
  • Seq:
    11
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.