Solid phase extraction cartridges, Bond Elut™ SCX
Cartucce a cilindro dritto, SCX, 60 Å, 40 µm, 3 ml, 100 mg
Catalog # 549-0797
Supplier: VARIAN
Jump to:
Product Details & Documents
Bond Elut™ SCX is a strong cation exchanger with a very low pKa. Although the pKa is similar to Bond Elut™ PRS, the presence of the benzene ring in the functional group increases the potential for non-polar interactions. This non-polar characteristic becomes particularly important when conducting ion-exchange from aqueous systems, where selectivity towards compounds exhibiting cationic and non-polar character is seen.
- Useful for compounds with both cationic and non-polar characteristics
- Superior cleanup from a single sorbent
- Very low pKa ligand elicits strong analyte interaction
Specifications
- Dimensioni particelle:40 µm
- Dimensioni pori:60 Å
- Capacità:3 ml
- Descrizione:Cartucce a cilindro dritto
- Seq:07
- Peso letto:100 mg
- Fase:SCX
- Cat. No.:549-0797
- Area superficiale:500 m²/g
- Carico di carbonio:10,9%
- Con endcapping:No



