Capillary columns, Select Al₂O₃ MAPD
Temperature limits -100 to 200/200 °C, 7 in cage, Capillary, Select Al₂O₃ MAPD, 0,53 mm, 50 m
Catalog # VARICP7432
Supplier: VARIAN
Jump to:
Product Details & Documents
The select Al₂O₃ MAPD is an aluminum oxide PLOT column for the analysis of reactive hydrocarbons and is especially targeted towards the response for methyl acetylene and propadiene (MAPD).
- Two-fold improvement of sensitivity for MAPD decreases detection limits
- Faster run times improve operating efficiency
- Improved responses from polar hydrocarbons for better data accuracy
- Stable up to 200 °C for hydrocarbons
- Delivers up to a two-fold higher response for MAPD
Specifications
- Column Format:Capillary
- Ø int.:0,53 mm
- Description:Temperature limits -100 to 200/200 °C, 7 in cage
- Length:50 m
- Phase:Select Al₂O₃ MAPD



