Capillary columns, VF-5ms
Capillary, VF-5ms, 0,30 µm, 0,15 mm, 20 m
VARICP9037
: VARIAN
VF-5ms is a highly inert 5% phenyl-methyl column for increased sensitivity, accuracy and instrument uptime.
- Excellent selectivity for aromatic compounds
- Minimal column bleed improves sensitivity
- Individual test certificates guarantee performance
- Applicable for a wide range of semi-polar and even polar components, such as phenols
The columns have the lowest guaranteed bleed specification of 1 pA @ 325 °C (30 m, 0,25 mm, 0,25 µm).
- Column Format:Capillary
- Film thickness:0,30 µm
- Ø int.:0,15 mm
- Length:20 m
- Seq:13
- Phase:VF-5ms



