Order Entry
Italy
Orders LinkContactUsLinkComponent
 

Capillary columns, VF-5ms

Capillary, VF-5ms, 0,15 µm, 0,15 mm, 10 m
Catalog # VARICP9034
Supplier:   VARIAN
Capillary columns, VF-5ms
Catalog # VARICP9034
Supplier:  VARIAN
Capillary columns, VF-5ms
Capillary columns, VF-5ms

Capillary, VF-5ms, 0,15 µm, 0,15 mm, 10 m

Price
571,00 €
Log in for availability
1 * 1 pezzi
Product Details & Documents

VF-5ms is a highly inert 5% phenyl-methyl column for increased sensitivity, accuracy and instrument uptime.

  • Excellent selectivity for aromatic compounds
  • Minimal column bleed improves sensitivity
  • Individual test certificates guarantee performance
  • Applicable for a wide range of semi-polar and even polar components, such as phenols

The columns have the lowest guaranteed bleed specification of 1 pA @ 325 °C (30 m, 0,25 mm, 0,25 µm).

Specifications
  • Column Format:
    Capillary
  • Film thickness:
    0,15 µm
  • Ø int.:
    0,15 mm
  • Length:
    10 m
  • Seq:
    02
  • Phase:
    VF-5ms