Texwipe® Cleanroom Wipes
TX304, White, 100×100 mm, 1200 wipes/bag (4 inner bags of 300 wipes)
Catalog # 115-0468
Supplier: Texwipe
Jump to:
Product Details & Documents
Texwipe® is a strong, double-sided twill-pattern cotton wipe woven in a cross section of 118×60 threads per square inch. The product is manufactured with long stable cotton yarn to eliminate free-floating fibres on fabric surfaces. Ideal for cleaning diffusion furnace equipment in water fabrication and other equipment in areas where high temperatures prevent the use of synthetic wipes.
- Free from chemical additives such as bleaches, starch fillers, or binders
- Bias-cut to ensure that the edges will not unravel or lint
- Strong, heat-resistant, absorbent and chemical tolerant, suitable for a wide variety of critical applications
Colour: White
Data accurate at time of publishing, latest test results and test methods can be found on supplier's website.
Specifications
- Packed:1200 wipes/bag (4 inner bags of 300 wipes)
- Colour:White
- Description:TX304
- L×W:100×100 mm
- Seq:1
- Cat. No.:115-0468
- Particle generation (>=0,5 µm):75×10⁶/m²
- Extractables - using isopropyl alcohol:0,28 g/m²
- Ions - chloride:2,5 ppm
- Absorbency rate:5 s
- Fibres (>100 µm):90000/m²
- Basis weight:184 g/m²
- Ions - sodium:35 ppm
- Absorbency:250 ml/m²
- Ions - potassium:1,0 ppm
- Extractables - using deionised water:0,16 g/m²
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



