Shell vials, WHEATON®
Shell vials, limited volume insert, 0,70 ml, 8×40 mm, PP, Transparent, No
WHEA225242
These shell vials are made of borosilicate glass or PP.
PE snap plug caps feature a starburst top for easier needle penetration and are available in five colours.
- Cap included:No
- Ø×H:8×40 mm
- Capacity:0,70 ml
- Colour:Transparent
- Description:Shell vials, limited volume insert
- Material:PP



