Order Entry
Italy
Orders LinkContactUsLinkComponent
Precision probes, T

Precision probes, T

TC T-type waterproof surface probe with fixed cable, −50…+350 °C, ±0,2 (−20…+70);
±1,0 °C, 5×112 mm
Catalog # 620-3323
Supplier:   TESTO
Precision probes, T
Catalog # 620-3323
Supplier:  TESTO
Precision probes, T
Precision probes, T

TC T-type waterproof surface probe with fixed cable, −50…+350 °C, ±0,2 (−20…+70);
±1,0 °C, 5×112 mm

Price
76,00 €
Log in for availability
1 * 1 pezzi
Product Details & Documents
Specifications
  • Range:
    −50…+350 °C
  • Description:
    TC T-type waterproof surface probe with fixed cable
  • Seq:
    07
  • Accuracy:
    ±0,2 (−20…+70);
    ±1,0 °C
  • Ø×L:
    5×112 mm