Stoppers, rubber, conical, with holes
Red, 1, 6,0 mm, 53,0 mm, 41,0 mm, 54,0 mm
Catalog # KART3834
Supplier: KARTELL
Jump to:
Product Details & Documents
Conical red rubber stoppers with one or two holes.
Specifications
- Ø bottom:41,0 mm
- Ø top:54,0 mm
- Hole Ø:6,0 mm
- No. of Holes:1
- Colour:Red
- Height:53,0 mm



