Shell vials, WHEATON®
Shell vials, 4,00 ml, 15×45 mm, PP, Transparent, No
WHEA225129
These shell vials are made of borosilicate glass or PP.
PE snap plug caps feature a starburst top for easier needle penetration and are available in five colours.
- Cap included:No
- Ø×H:15×45 mm
- Capacity:4,00 ml
- Colour:Transparent
- Description:Shell vials
- Material:PP
- Seq:09



