Vials with insert, WHEATON®
Vials with insert, 0,75 ml, 12×32 mm, No, Snap/crimp
Catalog # WHEA225235
Supplier: DWK Life Sciences
Jump to:
Product Details & Documents
These vials made of PP uses either aluminum crimp seals or plastic snap cap closures, which eliminate the need for crimping and decapping tools, and provide a larger target area.
- Available with snap/crimp or screw top finish
- Unique cone-shaped bottom ensures maximum sample retrieval
Packaging: Packaged as 100 vials per shelf pack or 1000 vials per case.
Specifications
- Cap included:No
- Ø×H:12×32 mm
- Capacity:0,75 ml
- Description:Vials with insert
- Cap type:Snap/crimp



