Erlenmeyer flasks with screw caps
250 ml, 140 mm, 85 mm, GL 32
Catalog # WITG5.507.004
Supplier: witeg Labortechnik
Jump to:
Product Details & Documents
Erlenmeyer flasks, made of borosilicate glass, with screw-thread, graduated can be used for the storage of culture media and mixing.
- Excellent chemical resistance
- High temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
Specifications
- Ext.Ø:85 mm
- Thread:GL 32
- Capacity:250 ml
- Height:140 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



