Order Entry
Italy
Orders LinkContactUsLinkComponent
Flow cups with fixed nozzle 'Ford'

Flow cups with fixed nozzle 'Ford'

25 - 120 cSt, 2,8 mm
Catalog # SIMEVF2030
Supplier:   Industrial Physics
Flow cups with fixed nozzle 'Ford'
Catalog # SIMEVF2030
Supplier:  Industrial Physics
Flow cups with fixed nozzle 'Ford'
Flow cups with fixed nozzle 'Ford'

25 - 120 cSt, 2,8 mm

Price
220,00 €
Log in for availability
1 * 1 pezzi
Product Details & Documents

Titanium anodised aluminium flow cups for measurement of relative viscosity.

  • Each cup has an engraved unique serial number
  • Design of cup and orifice facilitate cleaning process
  • Deep well surrounding the top of the cup to catch any overflow

Certifications: ASTM D1200

Delivery information: Supplied with plastic case and internal soft protective material.

Documents

Specifications
  • Range:
    25 - 120 cSt
  • Seq:
    02
  • Cup orifice:
    2,8 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Tripod stand, 260 mm
    Tripod stand, 260 mm
    769-1150
    Log in for availability
    1 * 1 pezzi - 217,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Glass plate (100×100 mm)
    Glass plate (100×100 mm)
    SIMEVF2063
    Log in for availability
    1 * 1 pezzi - 53,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Digital stopwatch, 0,01 s
    Digital stopwatch, 0,01 s
    SIMEDI0076
    Log in for availability
    1 * 1 pezzi - 29,60 €

Product Information

  • Catalog #
    Availability
    Price
  • Ring stand fro flow cups
    Ring stand fro flow cups
    SIMEVF2062
    Log in for availability
    1 * 1 pezzi - 83,80 €

Product Information

  • Catalog #
    Availability
    Price
  • Viscosity convertor of flow time to viscosity
    Viscosity convertor of flow time to viscosity
    769-1151
    Log in for availability
    1 * 1 pezzi - 87,50 €

Product Information

  • Catalog #
    Availability
    Price
  • Temperature control jacket with tripod for DIN and ASTM cups
    Temperature control jacket with tripod for DIN and ASTM cups
    769-1131
    Log in for availability
    1 * 1 pezzi - 574,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.