Order Entry
Italy
Orders LinkContactUsLinkComponent
Erlenmeyer flasks, disposable, with vented screw cap, Nalgene®

Erlenmeyer flasks, disposable, with vented screw cap, Nalgene®

125 ml, 38-430
Catalog # 214-7211
   Low Manufacturing Impact
Erlenmeyer flasks, disposable, with vented screw cap, Nalgene®
Catalog # 214-7211
   Low Manufacturing Impact
Erlenmeyer flasks, disposable, with vented screw cap, Nalgene®
Erlenmeyer flasks, disposable, with vented screw cap, Nalgene®

125 ml, 38-430

Price
344,00 €
Log in for availability
1 * 24 pezzi
Product Details & Documents

PETG, transparent with blue HDPE vented screw cap, flat or baffled bottom.

  • Sterile disposable flasks reduce the chance of cross contamination
  • Moulded-in graduations
  • Flasks offer a five year shelf life, a 10⁻⁶ SAL, are non pyrogenic and non cytotoxic

Ideal for shakers and suspension cell culture, media preparation or storage. HDPE closure has a hydrophobic 0,2 µm PTFE membrane that allows sterile gas exchange.

Packaging: Individually packaged for easy storage and handling.

Specifications
  • Thread:
    38-430
  • Capacity:
    125 ml
  • Cat. No.:
    214-7211
  • Environmental certification:
    NAR Certificate of Retirement
  • Environmentally Preferable:
    Low Manufacturing Impact