Erlenmeyer flasks, disposable, with vented screw cap, Nalgene®
250 ml, 38-430
Catalog # 214-7212
Supplier: Thermo Fisher Scientific
Erlenmeyer flasks, disposable, with vented screw cap, Nalgene®
Catalog # 214-7212
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
PETG, transparent with blue HDPE vented screw cap, flat or baffled bottom.
- Sterile disposable flasks reduce the chance of cross contamination
- Moulded-in graduations
- Flasks offer a five year shelf life, a 10⁻⁶ SAL, are non pyrogenic and non cytotoxic
Ideal for shakers and suspension cell culture, media preparation or storage. HDPE closure has a hydrophobic 0,2 µm PTFE membrane that allows sterile gas exchange.
Packaging: Individually packaged for easy storage and handling.
Specifications
- Thread:38-430
- Capacity:250 ml
- Cat. No.:214-7212
- Environmental certification:NAR Certificate of Retirement
- Environmentally Preferable:Low Manufacturing Impact
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



