Order Entry
Italy
Orders LinkContactUsLinkComponent
VWR®, Beakers, Low Form

VWR®, Beakers, Low Form

500 ml, 125 mm, 80 mm
Catalog # 213-0240
Supplier:   VWR Collection
VWR®, Beakers, Low Form
Catalog # 213-0240
Supplier:  VWR Collection
VWR®, Beakers, Low Form
VWR®, Beakers, Low Form

500 ml, 125 mm, 80 mm

Price
95,50 €
Log in for availability
1 * 1 pezzi
Product Details & Documents

PTFE, with spout.

  • Excellent chemical resistance
  • Temperature resistant from –200 to +280 °C
  • Flat bottom for good heat transfer, for example when used on regulated hotplates

Thick walled, with reinforced lip and exceptionally smooth inner walls to prevent contamination. Non stick. Low gas permeability.

Specifications
  • Ext.Ø:
    80 mm
  • Capacity:
    500 ml
  • Height:
    125 mm
  • Seq:
    10