Order Entry
Italy
Orders LinkContactUsLinkComponent
 

Centrifuge tubes

50 ml, 30×114 mm, Screw cap, without skirt, non sterile
Catalog # 525-0241
Supplier:   Brand
Centrifuge tubes
Catalog # 525-0241
Supplier:  Brand
Centrifuge tubes
Centrifuge tubes

50 ml, 30×114 mm, Screw cap, without skirt, non sterile

Price
183,00 €
Log in for availability
1 * 300 pezzi
Product Details & Documents

PP, conical, printed graduation, with HDPE flat screw caps.

  • RCF up to 3000×g
  • Screw cap PE with sealing cone
  • Non sterile or gamma irradiated sterile

* Filling volume (volume of work 13 ml).

Specifications
  • Closure type:
    Screw cap
  • Ø×L:
    30×114 mm
  • Type:
    without skirt
  • Version:
    non sterile
  • Capacity:
    50 ml