Order Entry
Italy
Orders LinkContactUsLinkComponent
3 Dimensional platform shakers, Polymax series

3 Dimensional platform shakers, Polymax series

Polymax 1040 rocker, angle 10°, UK-plug
Catalog # 444-1459
3 Dimensional platform shakers, Polymax series
Catalog # 444-1459
Supplier:  
3 Dimensional platform shakers, Polymax series
3 Dimensional platform shakers, Polymax series

Polymax 1040 rocker, angle 10°, UK-plug

Product Details & Documents

Platform shaker with three dimensional gyratory motion, designed for homogeneous mixing, ideal for distribution of cells or solutes, preparing slides and electrophoresis gels, culture plates and Erlenmeyer flasks. Polymax 2040 is suitable for large vessels and culture plates. Units have analogue dial controls for adjusting wave frequency and time.

  • Modular system: Polymax 1040 can be combined with the Incubator 1000 and a low or high hood
  • Timer function with audible signal allows a process time up to 120 min.
  • Choice of units with tilt fixed at 5° or 10° angle
  • Polymax 1040 has analogue speed control, Polymax 2040 has digital
  • Ideal for use under controlled conditions, can be used at 0 to 50 °C (80% relative humidity), in an incubator or cold room

IP protection class according to DIN EN 60529: Polymax 1040; IP 40, Polymax 2040; IP 20

Certifications: IP protection class according to DIN EN 60529: Polymax 1040; IP 40, Polymax 2040; IP 20

Delivery information: Supplied with non-slip rubber mat, please order required accessories separately. Accessories for Polymax 1040 are category D, and Polymax 2040 accessories are category E, see entry for 'Accessories for Heidolph shakers' towards the end of the orbital shakers section. Please contact your local Avantor office for further details.

Documents

Specifications
  • Description:
    Polymax 1040 rocker, angle 10°, UK-plug
  • Seq:
    05
  • Shaking motion:
    3 dimensional, gyratory
  • Cat. No.:
    444-1459
  • Speed:
    2 - 50 min⁻¹
  • Input power:
    115 W
  • Angle:
    5° or 10° (fixed, depending on model)
  • Model:
    Polymax 1040
  • W×D×H:
    320×375×195 mm
  • Max. load:
    5 kg
  • Platform W×D:
    290×258 mm
  • Weight:
    8 kg
Accessories

Product Information

  • Catalog #
    For
    Availability
    Price
  • Separating funnel clamp for perforated platform 2000, provides space for max. 2×2000 ml clamps
    Separating funnel clamp for perforated platform 2000, provides space for max. 2×2000 ml clamps
    444-1121
    E
    Log in for availability
    1 * 1 pezzi - 262,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Attachment for max. 4 funnels, 50/100 ml
    Attachment for max. 4 funnels, 50/100 ml
    444-1371
    D
    Log in for availability
    1 * 1 pezzi - 377,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Frame with 2 tension rollers
    Frame with 2 tension rollers
    444-1351
    D
    Log in for availability
    1 * 1 pezzi - 320,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Single tension roller for 444-1351
    Single tension roller for 444-1351
    444-1352
    D
    Log in for availability
    1 * 1 pezzi - 66,60 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Attachment for max. 22 Erlenmeyer flasks, 25 ml
    Attachment for max. 22 Erlenmeyer flasks, 25 ml
    444-1361
    D
    Log in for availability
    1 * 1 pezzi - 314,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Attachment for max. 14 Erlenmeyer flasks, 50 ml
    Attachment for max. 14 Erlenmeyer flasks, 50 ml
    444-1362
    D
    Log in for availability
    1 * 1 pezzi - 237,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Attachment for max. 9 Erlenmeyer flasks, 100 ml
    Attachment for max. 9 Erlenmeyer flasks, 100 ml
    444-1363
    D
    Log in for availability
    1 * 1 pezzi - 232,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Attachment for max. 5 Erlenmeyer flasks, 250 ml
    Attachment for max. 5 Erlenmeyer flasks, 250 ml
    444-1364
    D
    Log in for availability
    1 * 1 pezzi - 221,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Attachment for max. 2 Erlenmeyer flasks, 1000 ml
    Attachment for max. 2 Erlenmeyer flasks, 1000 ml
    444-1366
    D
    Log in for availability
    1 * 1 pezzi - 275,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Attachment for max. 4 Erlenmeyer flasks, 500 ml
    Attachment for max. 4 Erlenmeyer flasks, 500 ml
    444-1365
    D
    Log in for availability
    1 * 1 pezzi - 241,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Perforated platform 1000
    Perforated platform 1000
    229-0622
    D
    Log in for availability
    1 * 1 pezzi - 135,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Basic frame without tension rollers to fix arbitrary glassware
    Basic frame without tension rollers to fix arbitrary glassware
    444-1451
    E
    Log in for availability
    1 * 1 pezzi - 218,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Perforated platform 2000
    Perforated platform 2000
    444-1453
    E
    Log in for availability
    1 * 1 pezzi - 222,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Multi-tier attachment, includes perforated platform 2000 and 4 supporting rods
    Multi-tier attachment, includes perforated platform 2000 and 4 supporting rods
    444-0003
    E
    Log in for availability
    1 * 1 pezzi - 396,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Single tension roller for 444-1451
    Single tension roller for 444-1451
    444-1452
    E
    Log in for availability
    1 * 1 pezzi - 71,10 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Rubber sheet (SMG 10xx)
    Rubber sheet (SMG 10xx)
    HEID23-03-08-02-38
    Duomax 1030, Polymax 1040, Promax 1020 and Unimax 1010
    Log in for availability
    1 * 1 pezzi - 58,90 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Rubber plate for universal adapter
    Rubber plate for universal adapter
    HEID23-03-08-02-01
    Reax 2 and Polymax
    Log in for availability
    1 * 1 pezzi - 18,90 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Rubber sheet (SMG 20xx)
    Rubber sheet (SMG 20xx)
    HEID23-03-08-02-26
    Polymax 2040, Promax 2020 and Unimax 2010
    Log in for availability
    1 * 1 pezzi - 64,40 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.