Order Entry
Italy
Orders LinkContactUsLinkComponent
 

VWR® Silicone Fluids

Silicone fluid 350 cS, −40...+200 °C, 350 mm²/s, Clear, Plastic bottle, 5 kg
  630096G
VWR® Silicone Fluids
  630096G
 :  
VWR® Silicone Fluids
VWR® Silicone Fluids

Silicone fluid 350 cS, −40...+200 °C, 350 mm²/s, Clear, Plastic bottle, 5 kg

 :  
 
2 030,00 €
   
1 * 5 kg
 

A range of silicone fluids recommended for use in baths. Low in toxicity, inert and long lasting due to their low volatility.

  • Non corrosive
  • High flash point
  • Long service life
  • Low evaporation

Fluids possess excellent heat transfer characteristics and cover a large temperature range from −40 to +200 °C.

1 cS = 1 mm²/s

 : Packed in a plastic bottle/plastic container.

 : Harmful vapours may be given off at elevated temperatures. It is advisable to use this material in a fume cupboard at temperatures greater than 140 °C.

 

 

  • Pack type:
    Plastic bottle
  • Pk:
    5 kg
  • Colour:
    Clear
  • Description:
    Silicone fluid 350 cS
  • Temperature range:
    −40...+200 °C
  • Viscosity:
    350 mm²/s