Order Entry
Italy
Orders LinkContactUsLinkComponent
 

Adhesive strips

Self-adhesive strips, Fabric, Blue, 30 mm×0,4 m
Catalog # DYCENS05/ST/1
Supplier:   DYCEM
Adhesive strips
Catalog # DYCENS05/ST/1
Supplier:  DYCEM
Adhesive strips
Adhesive strips

Self-adhesive strips, Fabric, Blue, 30 mm×0,4 m

Price
18,80 €
Log in for availability
1 * 3 pezzi
Product Details & Documents

Self-adhesive strips and panels are manufactured from Dycem multipurpose reel material with an adhesive backing added to secure more permanently and give an enhanced built up grip.

  • Versatile and easy to wrap around a variety of items
  • Panels used to line a splint, increase friction and prevent the splint from slipping and shifting
  • Strips are also available in comfort material, providing a thicker and cushioned non-slip grip
Specifications
  • Colour:
    Blue
  • Description:
    Self-adhesive strips
  • Dimensions:
    30 mm×0,4 m
  • Material:
    Fabric
  • Seq:
    01