Flasks, round bottom, Quickfit® ground joints
150 ml, 29/32 NS, 120 mm
Codice catalogo 201-8482
Nome del fornitore: SciLabware
Flasks, round bottom, Quickfit® ground joints
Codice catalogo 201-8482
Nome del fornitore: SciLabware
Jump to:
Product Details & Documents
PYREX®, borosilicate glass, clear.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion giving relatively high resistance to temperature changes
With white, matt labelling area.
: ISO 1773, ISO 4797.
Specifications
- Socket size:29/32 NS
- Capacity:150 ml
- Height:120 mm
- Seq:20



