Order Entry
Italy
Orders LinkContactUsLinkComponent
Flasks, round bottom, Quickfit® ground joints

Flasks, round bottom, Quickfit® ground joints

150 ml, 24/29 NS, 115 mm
Catalog # 201-8481
Supplier:   SciLabware
Flasks, round bottom, Quickfit® ground joints
Catalog # 201-8481
Supplier:  SciLabware
Flasks, round bottom, Quickfit® ground joints
Flasks, round bottom, Quickfit® ground joints

150 ml, 24/29 NS, 115 mm

Price
114,00 €
Log in for availability
1 * 5 pezzi
Product Details & Documents

PYREX®, borosilicate glass, clear.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

With white, matt labelling area.

Certifications: ISO 1773, ISO 4797.

Specifications
  • Socket size:
    24/29 NS
  • Capacity:
    150 ml
  • Height:
    115 mm
  • Seq:
    18
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.