Flasks, round bottom, Quickfit® ground joints
2000 ml, 24/29 NS, 215 mm
Catalog # 201-8512
Supplier: SciLabware
Jump to:
Product Details & Documents
PYREX®, borosilicate glass, clear.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion giving relatively high resistance to temperature changes
With white, matt labelling area.
Certifications: ISO 1773, ISO 4797.
Documents
Specifications
- Socket size:24/29 NS
- Capacity:2000 ml
- Height:215 mm
- Seq:37
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



