Order Entry
Italy
Orders LinkContactUsLinkComponent
Rotary evaporating flasks

Rotary evaporating flasks

250 ml, 24/29 NS, 148 mm
Catalog # 201-8402
Supplier:   SciLabware
Rotary evaporating flasks
Catalog # 201-8402
Supplier:  SciLabware
Rotary evaporating flasks
Rotary evaporating flasks

250 ml, 24/29 NS, 148 mm

Price
247,00 €
Log in for availability
1 * 5 pezzi
Product Details & Documents

PYREX®, borosilicate glass.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

Ideal for use with rotary evaporators. Large surface area for rapid evaporation. Robust heavy wall construction for added strength. Florentine shape allows easy removal of solid residues.

Specifications
  • Socket size:
    24/29 NS
  • Capacity:
    250 ml
  • Seq:
    04
  • Total height:
    148 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.