Order Entry
Italy
Orders LinkContactUsLinkComponent
Cover glasses

Cover glasses

22×60 mm, #1, Glass
Catalog # 630-1592
Supplier:   MARIENFELD
Cover glasses
Catalog # 630-1592
Supplier:  MARIENFELD
Cover glasses
Cover glasses

22×60 mm, #1, Glass

Price
75,40 €
Log in for availability
1 * 1.000 pezzi
Product Details & Documents

Made of chemically resistant borosilicate D 263™ M glass, Hydrolytic Class I

  • No bubbles or flaws
  • Suitable for in vitro diagnostic (IVD) applications

Thickness: 0,13 - 0,16 mm

Packaging: Supplied 100 in hinged boxes or in boxes with separate lid.

Documents

Specifications
  • No.:
    #1
  • L×W:
    22×60 mm
  • Material:
    Glass
  • Seq:
    12