Order Entry
Italy
Orders LinkContactUsLinkComponent
Cover glasses

Cover glasses

24×24 mm, #1, Glass
Catalog # 630-1588
Supplier:   MARIENFELD
Cover glasses
Catalog # 630-1588
Supplier:  MARIENFELD
Cover glasses
Cover glasses

24×24 mm, #1, Glass

Price
77,30 €
Log in for availability
1 * 2.000 pezzi
Product Details & Documents

Made of chemically resistant borosilicate D 263™ M glass, Hydrolytic Class I

  • No bubbles or flaws
  • Suitable for in vitro diagnostic (IVD) applications

Thickness: 0,13 - 0,16 mm

Packaging: Supplied 100 in hinged boxes or in boxes with separate lid.

Documents

Specifications
  • No.:
    #1
  • L×W:
    24×24 mm
  • Material:
    Glass
  • Seq:
    13
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.