Pipette tips, Finntip™ Flex
5 - 300 µl, +, 61 mm, Orange, 10 racks, 96 each
Catalog # 613-5019
Supplier: Thermo Fisher Scientific
Pipette tips, Finntip™ Flex
Catalog # 613-5019
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
New generation of tips offering the user greater flexibility.
- High quality PP, autoclavable
- Ergonomic thin wall tip; low attachment and ejection forces
- Non slip rack with hinged cover
- Easy to use refill system
Packaging: Available loose, in racks, in a starter kit (1 rack of 96 and 16 or 20 refills of 96) or a refill kit (16 or 20 refills of 96).
10 ml tips: only available in bags.
Specifications
- Colour code:Orange
- Packed:10 racks, 96 each
- Sterile:+
- Volume:5 - 300 µl
- Length:61 mm
- Cat. No.:613-5019
- Environmental certification:ISO 14001 (Certificate Registration No. EMS 623400)
- Environmentally Preferable:Low Manufacturing Impact
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



