Order Entry
Italy
Orders LinkContactUsLinkComponent
Erlenmeyer flasks with standard ground joints, DURAN®

Erlenmeyer flasks with standard ground joints, DURAN®

250 ml, 140 mm, 85 mm, 29/32 NS
Catalog # SCOT241933701
Supplier:   DWK Life Sciences
Erlenmeyer flasks with standard ground joints, DURAN®
Catalog # SCOT241933701
Supplier:  DWK Life Sciences
Erlenmeyer flasks with standard ground joints, DURAN®
Erlenmeyer flasks with standard ground joints, DURAN®

250 ml, 140 mm, 85 mm, 29/32 NS

Price
368,00 €
Log in for availability
1 * 10 pezzi
Product Details & Documents

DURAN®, borosilicate glass 3.3, clear.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

Volume graduations and labelling area.

According to DIN ISO 4797

*non-DIN ISO size

Specifications
  • Ext.Ø:
    85 mm
  • Socket size:
    29/32 NS
  • Capacity:
    250 ml
  • Height:
    140 mm