Erlenmeyer flasks with standard ground joints, DURAN®
50* ml, 85 mm, 51 mm, 29/32 NS
Codice catalogo SCOT241931906
Nome del fornitore: DWK Life Sciences
Erlenmeyer flasks with standard ground joints, DURAN®
Codice catalogo SCOT241931906
Nome del fornitore: DWK Life Sciences
Jump to:
Product Details & Documents
DURAN®, borosilicate glass 3.3, clear.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion giving relatively high resistance to temperature changes
Volume graduations and labelling area.
According to DIN ISO 4797
*non-DIN ISO size
Specifications
- Ext.Ø:51 mm
- Socket size:29/32 NS
- Capacity:50* ml
- Height:85 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



