Order Entry
Italy
Orders LinkContactUsLinkComponent
Erlenmeyer flasks with standard ground joints, DURAN®

Erlenmeyer flasks with standard ground joints, DURAN®

50 ml, 85 mm, 51 mm, 24/29 NS
Catalog # SCOT241931803
Supplier:   DWK Life Sciences
Erlenmeyer flasks with standard ground joints, DURAN®
Catalog # SCOT241931803
Supplier:  DWK Life Sciences
Erlenmeyer flasks with standard ground joints, DURAN®
Erlenmeyer flasks with standard ground joints, DURAN®

50 ml, 85 mm, 51 mm, 24/29 NS

Price
273,00 €
Log in for availability
1 * 10 pezzi
Product Details & Documents

DURAN®, borosilicate glass 3.3, clear.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

Volume graduations and labelling area.

According to DIN ISO 4797

*non-DIN ISO size

Specifications
  • Ext.Ø:
    51 mm
  • Socket size:
    24/29 NS
  • Capacity:
    50 ml
  • Height:
    85 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.