Order Entry
Italy
Orders LinkContactUsLinkComponent
Erlenmeyer flasks with standard ground joints, DURAN®

Erlenmeyer flasks with standard ground joints, DURAN®

1000 ml, 220 mm, 131 mm, 29/32 NS
Catalog # SCOT241935608
Supplier:   DWK Life Sciences
Erlenmeyer flasks with standard ground joints, DURAN®
Catalog # SCOT241935608
Supplier:  DWK Life Sciences
Erlenmeyer flasks with standard ground joints, DURAN®
Erlenmeyer flasks with standard ground joints, DURAN®

1000 ml, 220 mm, 131 mm, 29/32 NS

Price
446,00 €
Log in for availability
1 * 10 pezzi
Product Details & Documents

DURAN®, borosilicate glass 3.3, clear.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

Volume graduations and labelling area.

According to DIN ISO 4797

*non-DIN ISO size

Specifications
  • Ext.Ø:
    131 mm
  • Socket size:
    29/32 NS
  • Capacity:
    1000 ml
  • Height:
    220 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.