Order Entry
Italy
Orders LinkContactUsLinkComponent
Erlenmeyer flasks with standard ground joints, DURAN®

Erlenmeyer flasks with standard ground joints, DURAN®

100* ml, 105 mm, 64 mm, 24/29 NS
Catalog # SCOT241932602
Supplier:   DWK Life Sciences
Erlenmeyer flasks with standard ground joints, DURAN®
Catalog # SCOT241932602
Supplier:  DWK Life Sciences
Erlenmeyer flasks with standard ground joints, DURAN®
Erlenmeyer flasks with standard ground joints, DURAN®

100* ml, 105 mm, 64 mm, 24/29 NS

Price
319,00 €
Log in for availability
1 * 10 pezzi
Product Details & Documents

DURAN®, borosilicate glass 3.3, clear.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

Volume graduations and labelling area.

According to DIN ISO 4797

*non-DIN ISO size

Specifications
  • Ext.Ø:
    64 mm
  • Socket size:
    24/29 NS
  • Capacity:
    100* ml
  • Height:
    105 mm
Consigli

I suggerimenti saranno personalizzati in base alle tue preferenze di acquisto solo se hai attivato "Migliora la mia esperienza di acquisto" nella pagina "Informazioni personali".

Altrimenti riceverai suggerimenti generici..