Multi-channel pipettes, electronic, variable volume, Transferpette® electronic
15 - 300 µl, 0,5 µl, ±0,6 %, ≤0,25 %, 2 - 200 / 5 - 300 / 5 - 100* / 5 - 200* µl, UK-adapter
613-0223
Multichannel-pipette Transferpette® -12 electronic with AC adapter (Europe), 15-300 µl, DE-M marking 1 * 1 items 613-0220
Product 613-0220 is a replacement for 613-0223 and has the same packaging and specifications, but may be a different quantity.
Transferpette® electronic pipettes combines the globally proven properties of mechanical piston operated air displacement pipettes by BRAND with the advantages of an electronic device.
- The pipette shaft can be unscrewed and is entirely autoclavable (121 °C)
- Five convenient programs: Pipetting, reverse pipetting, mixing, GEL-Electrophoresis and dispensing
- Easy Calibration-Technique for making quick adjustments of the Transferpette® electronic, without tools
The Transferpette® electronic is intended for the pipetting of liquids within the following limitations: Temperature of both the instrument and solution should be between 15 °C to 40 °C (59 °F to 104 °F). Consult the manufacturer for use in temperatures outside of this range. Vapor pressure up to 500 mbar. Viscosity: 260 mPa s (260 cps).
Documents
BRAND Transferpette electronic Advanced pipetting BRAND Transferpette electronic General pipetting
Videos
Brand Transferpette Electronic Micropipettes Brand Volumetric Measurement in Laboratory Brand Volumetric Measurement in the Laboratory
Product Literature
Manual Transferpette® -8-12 Electronic Micropipettes Manual Transferpette® -8-12 Electronic, Micropipettes
Manual
- Volume:15 - 300 µl
- With:UK-adapter
- Seq:22
- Increment:0,5 µl
- Accuracy:±0,6 %
- Imprecision:≤0,25 %
- Recommended tips:2 - 200 / 5 - 300 / 5 - 100* / 5 - 200* µl
Accessories
- Description
- 613-4226Charging stand for 3 Transferpette® electronic up to 1000 µl, with EU plug1 * 1 pezzi - 239,00 €
- Description
- 613-6937Individual stand for one Transferpette® electronic or -8/-12 electronic pipette, black/white1 * 1 pezzi - 93,00 €
- Description
- 613-6938Shelf/rack mount for one Transferpette® electronic or -8/-12 electronic pipette1 * 1 pezzi - 18,80 €
- Description
- Description
- Description
- BRND703346Piston seal for Transferpette® S and Transferpette® electronic, 30 - 300 µl, multi channel1 * 3 pezzi - 8,30 €
- Description
- Description
- BRND703345Piston seal for Transferpette® S and Transferpette® electronic, 20 - 200 µl, multi channel1 * 3 pezzi - 8,20 €
- Description
- BRND703380O-ring for Transferpette® S + Transferpette® electronic, 0,5 - 10 and 1 - 20 µl, multi channel1 * 24 pezzi - 30,20 €
- Description
- BRND703344Piston seal for Transferpette® S and Transferpette® electronic, 10 - 100 µl, multi channel1 * 3 pezzi - 8,20 €
- Description
- BRND705618O-ring for Transferpette® S + Transferpette® electronic, 5 - 50, 10 - 100, 20 - 200 and 30 - 300 µl, multi channel1 * 24 pezzi - 28,70 €
- Description
- Description
- Description
- BRND703340Piston seal for Transferpette® S and Transferpette® electronic, 0,5 - 10 µl, multi channel1 * 3 pezzi - 8,20 €



