Multi-channel pipettes, electronic, variable volume, Transferpette® electronic
5 - 100 µl, 0,1 µl, ±0,8 %, ≤0,25 %, 2 - 200 / 5 - 300 / 2 - 20* / 5 - 100* / 5 - 200* µl, EU-adapter
613-0214
: Brand
Transferpette® electronic pipettes combines the globally proven properties of mechanical piston operated air displacement pipettes by BRAND with the advantages of an electronic device.
- The pipette shaft can be unscrewed and is entirely autoclavable (121 °C)
- Five convenient programs: Pipetting, reverse pipetting, mixing, GEL-Electrophoresis and dispensing
- Easy Calibration-Technique for making quick adjustments of the Transferpette® electronic, without tools
The Transferpette® electronic is intended for the pipetting of liquids within the following limitations: Temperature of both the instrument and solution should be between 15 °C to 40 °C (59 °F to 104 °F). Consult the manufacturer for use in temperatures outside of this range. Vapor pressure up to 500 mbar. Viscosity: 260 mPa s (260 cps).
Brand Transferpette Electronic Micropipettes Brand Volumetric Measurement in Laboratory Brand Volumetric Measurement in the Laboratory
Manual Transferpette® -8-12 Electronic Micropipettes Manual Transferpette® -8-12 Electronic, Micropipettes
- Volume:5 - 100 µl
- With:EU-adapter
- Seq:05
- Increment:0,1 µl
- Accuracy:±0,8 %
- Imprecision:≤0,25 %
- Recommended tips:2 - 200 / 5 - 300 / 2 - 20* / 5 - 100* / 5 - 200* µl
Accessories
- Description
- 613-4226Charging stand for 3 Transferpette® electronic up to 1000 µl, with EU plug1 * 1 pezzi - 239,00 €
- Description
- 613-6937Individual stand for one Transferpette® electronic or -8/-12 electronic pipette, black/white1 * 1 pezzi - 93,00 €
- Description
- 613-6938Shelf/rack mount for one Transferpette® electronic or -8/-12 electronic pipette1 * 1 pezzi - 18,80 €
- Description
- Description
- Description
- BRND703346Piston seal for Transferpette® S and Transferpette® electronic, 30 - 300 µl, multi channel1 * 3 pezzi - 8,30 €
- Description
- Description
- BRND703345Piston seal for Transferpette® S and Transferpette® electronic, 20 - 200 µl, multi channel1 * 3 pezzi - 8,20 €
- Description
- BRND703380O-ring for Transferpette® S + Transferpette® electronic, 0,5 - 10 and 1 - 20 µl, multi channel1 * 24 pezzi - 30,20 €
- Description
- BRND703344Piston seal for Transferpette® S and Transferpette® electronic, 10 - 100 µl, multi channel1 * 3 pezzi - 8,20 €
- Description
- BRND705618O-ring for Transferpette® S + Transferpette® electronic, 5 - 50, 10 - 100, 20 - 200 and 30 - 300 µl, multi channel1 * 24 pezzi - 28,70 €
- Description
- Description
- Description
- BRND703340Piston seal for Transferpette® S and Transferpette® electronic, 0,5 - 10 µl, multi channel1 * 3 pezzi - 8,20 €



