Order Entry
Italy
Orders LinkContactUsLinkComponent
Micro-Ostwald viscometers

Micro-Ostwald viscometers

0,4 - 6 mm²/s, 290 mm, 0,43 mm
Catalog # SCOI285404409
Supplier:   SI Analytics
Micro-Ostwald viscometers
Catalog # SCOI285404409
Supplier:  SI Analytics
Micro-Ostwald viscometers
Micro-Ostwald viscometers

0,4 - 6 mm²/s, 290 mm, 0,43 mm

Price
285,00 €
Log in for availability
1 * 1 pezzi
Product Details & Documents

These Micro-Ostwald viscometers are available as calibrated for either manual or automatic measurements and uncalibrated models.

Suitable for measurements of small liquid quantities with extreme formation of foam.

Specifications
  • Range:
    0,4 - 6 mm²/s
  • Length:
    290 mm
  • Seq:
    011
  • Ø int.:
    0,43 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Polyamide bracket holder for routine viscometers, Cannon-Fenske reverse flow viscometers and Ostwald viscometers
    Polyamide bracket holder for routine viscometers, Cannon-Fenske reverse flow viscometers and Ostwald viscometers
    442-1233
    Log in for availability
    1 * 1 pezzi - 83,60 €

Product Information

  • Catalog #
    Availability
    Price
  • Silicone ring (i.Ø - o.Ø = 6 - 16 mm)
    Silicone ring (i.Ø - o.Ø = 6 - 16 mm)
    442-1235
    Log in for availability
    1 * 1 pezzi - 16,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Silicone ring (i.Ø - o.Ø = 4 - 10 mm)
    Silicone ring (i.Ø - o.Ø = 4 - 10 mm)
    442-1234
    Log in for availability
    1 * 1 pezzi - 13,40 €

Product Information

  • Catalog #
    Availability
    Price
  • Silicone ring (i.Ø - o.Ø = 8 - 16 mm)
    Silicone ring (i.Ø - o.Ø = 8 - 16 mm)
    442-1236
    Log in for availability
    1 * 1 pezzi - 13,40 €

Product Information

  • Catalog #
    Availability
    Price
  • Silicone ring (i.Ø - o.Ø = 10 - 16 mm)
    Silicone ring (i.Ø - o.Ø = 10 - 16 mm)
    442-1237
    Log in for availability
    1 * 1 pezzi - 14,80 €